VANTAGE BIN DIVIDABLE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VANTAGE BIN DIVIDABLE WHITE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30420WHI6PK
  • Mfr. Model # 30420WHI6PK
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Dividable Bin. Non-slip V-groove textured interior bottom (AKM30400 series). 10 dividable sections (AKM30420 series). Fits on standard 24 in. deep or wide shelving or counter top.

Technical Specs

  • Colour White
  • Item Dividable Bin
  • Use Divider No. Mfr. No. 40420
  • Material Industrial Grade Polymer
  • Outside Width 5-1/2"
  • Load Capacity 40 lb.
  • Outside Height 7"
  • Inside Height 7"
  • Outside Length 24"
  • Use with Grainger Divider No. 1YMZ7
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list