Skip Content
VANGUARD DLX CONTRACTOR PLUS 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VANGUARD DLX CONTRACTOR PLUS 5

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0384-2041
  • Mfr. Model # 0384-2041
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 761
  • Shipping Weight 20.0 lbs

Product Details

Victor(R) Professional Journeyman(R) extra heavy-duty. Designed for the professional requiring maximum performance with a minimum of accessories. Features the new Edge series regulators with built-in gauge guards and colour-coded knobs for quick gas identification.

Technical Specs

  • Item Journeyman II Heavy Duty Outfit
  • Cutting Attachment CA2460
  • Cutting Tips 1-1-101
  • Pressure Regulator ESS4-125-540 Oxy ES4-15-510 Fuel
  • Torch Handle 315FC
  • Welding Nozzles (W) 2
  • Fuel Acetylene
  • Includes Ess4 Series Regulators, 315Fc Torch Handle With Built-in Flashback Arrestors and Check Valves , Ca 2460 Cutting Attachment, Cutting Tip 1-1-101, Welding Nozzle (W) 2, T-Grade Hose 20' X 1/4"" (6.1 M X 6.4 Mm), Striker and Tip Cleaner, Soft-Sided Shade 5 Goggles
  • Cuts Up To 8"
  • Gauge Size 1-1/2"
  • Gas Service Oxygen and Acetylene
  • Application Cutting and Welding
  • Series Journeyman II
  • Inlet Connection CGA-540, CGA-510
  • Characteristics Cuts to 3/4", Welds to 1/8"
  • Outlet Connection 9/16"- 18M RH, 9/16"- 18M LH
  • Head Angle 90 deg.
  • Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list