Skip Content
VANDAL RESISTANT CONTROL STOP ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VANDAL RESISTANT CONTROL STOP ASSEM

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LW59
  • Mfr. Model # 4LW59
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1", Control Stop Valves 700 Series
  • Inlet (In.) -
  • Includes -
  • Size 1"
  • Item Vandal Resistant Control Stop Assembly
  • Package Quantity 1
  • Type Vandal Resistant
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list