VANDAL RESISTANT CALL SPEAKER, 3 G, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VANDAL RESISTANT CALL SPEAKER, 3 G,

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VEY9
  • Mfr. Model # 6VEY9
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With 25VAC Intercom Master Stations
  • Item Call In Station
  • Includes Mounting Hardware and Driver Bit
  • Overall Height (In.) 5-1/2
  • Overall Length (In.) 1-3/4
  • Overall Width (In.) 7-1/2
  • Type 3 Gang, Vandal Resistant
  • Weight (Lbs.) 3
  • Enclosure Color Stainless
  • Max. Wattage 1
  • Power Taps @ 25V 1W, .5W, .25W
  • Woofer Dia. (In.) 2-1/2
  • Enclosure Material Stainless Steel
  • Watt (RMS) 1
  • Sensitivity (dB) 87dB SPL 1W/1M
  • Transformer Settings 25V
  • Frequency Response 150 Hz to 10 KHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list