VAN-STONE FLANGE,3/4 IN,FPT,PVC,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAN-STONE FLANGE,3/4 IN,FPT,PVC,GRA

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMN6
  • Mfr. Model # 2PMN6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Gray
  • Item Van-Stone Flange
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14
  • Max. Pressure 150 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Number of Holes 4
  • Outside Dia. 3-13/16"
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Flange
  • Fittings Sub-Category Flanges
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type FNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list