Skip Content
VAN-STONE FLANGE,2 1/2 IN,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAN-STONE FLANGE,2 1/2 IN,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLZ2
  • Mfr. Model # 2PLZ2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Van-Stone Flange
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Flange
  • Fitting Connection Type Slip Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2-1/2"
  • Number of Holes 4
  • Outside Dia. 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list