VAN-STONE FLANGE,1/2 IN,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAN-STONE FLANGE,1/2 IN,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLY5
  • Mfr. Model # 2PLY5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Gray
  • Item Van-Stone Flange
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Fitting Connection Type Slip Socket
  • Specific Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1/2"
  • Outside Dia. 3-1/2"
  • Number of Holes 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list