VALVEAIR1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVEAIR1/8 IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROA211SS024D
  • Mfr. Model # A211SS024D
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Solenoid Air Control Valve
  • Coefficient of Volume 0.9
  • Electrical Connections DIN Connectors
  • Overall Length 3-1/2"
  • Body Style Body Ported
  • Ambient Temp. Range 0 Degrees F - 180 Degrees F
  • Pipe Size 1/8"
  • Power Consumption 4.8W
  • Overall Height 3-1/4"
  • Overall Width 1-15/16"
  • Shifting Technology Solenoid/Pilot
  • Voltage 24VDC
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list