VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRHL6753910253
  • Mfr. Model # L6753910253
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Coefficient of Volume 5
  • Power Consumption -
  • Item Solenoid Air Control Valve
  • Voltage 120 VAC
  • ISO Class -
  • Electrical Connections Plug-In
  • Body Style Body Ported
  • Overall Height 5-1/4"
  • Ambient Temp. Range 0 Degrees F - 125 Degrees F
  • Overall Length 7-1/2"
  • Overall Width 3"
  • Pipe Size 3/8"
  • Standards CSA, UL
  • Override Locking
  • NEMA Classification NEMA 1, 12
  • Pilot Port Size 3/8" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list