Skip Content
VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROE252HS
  • Mfr. Model # E252HS
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • CFM 26
  • Coefficient of Volume 0.70
  • Item Manual Air Control Valve
  • Actuator/Return Palm Button/Spring
  • Connection NPT
  • Overall Length 5-1/2"
  • Temp. Range -10 Degrees F - 180 Degrees F
  • Overall Height 1-3/4"
  • Pipe Size 1/4"
  • Overall Width 1-3/4"
  • Series E
  • Max. Pressure 150 PSI
  • Air Valve Type 3-Way, 2-Position
  • Normally Open / Normally Closed Normally Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list