Skip Content
VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE

INGERSOLL RAND / ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROE212FS
  • Mfr. Model # E212FS
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Coefficient of Volume 0.70
  • Item Manual Air Control Valve
  • Connection NPT
  • Overall Height 2"
  • Overall Length 10-9/32"
  • Overall Width 4"
  • Series E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list