Skip Content
VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROA222PS
  • Mfr. Model # A222PS
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • CFM 68
  • Coefficient of Volume 1.9
  • Item Air Pilot Directional Valve
  • Height (In.) 2-7/16
  • Max. Operating PSI 150
  • Length (In.) 3-1/4
  • Max. Temp. Range (F) 0 to 180
  • Type Manifold
  • Actuator/Return Pilot/Spring
  • Number of Ways 4
  • Pilot Pressure 50 PSI
  • Width (In.) 1
  • Uses For Air or Inert Gas, Multiple Valve Banks without Additional Height of Valve Manifold, Packaging Machines, Indexing Tables, Industrial Machines with Air Cylinders, Motors, Pumps and Spray Heads
  • Number of Positions 2
  • Cycles per Minute 600
  • Pilot Port Size NPT (In.) 1/8 (F)
  • Port Size (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list