VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROA212PD
  • Mfr. Model # A212PD
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height (In.) 1-13/16
  • Coefficient of Volume 1.5
  • Length (In.) 2-15/16
  • Item Air Pilot Directional Valve
  • Max. Operating PSI 150
  • Max. Temp. Range (F) 0 to 180
  • Width (In.) 1-15/16
  • Pilot Pressure 20 PSI
  • Vacuum Rated to 29 In/Hg
  • Uses For Air or Inert Gas
  • Cycles per Minute Up to 600
  • Pilot Port Size NPT (In.) 1/8 (F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list