Skip Content
VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROA211PS
  • Mfr. Model # A211PS
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • CFM 30
  • Item Air Pilot Directional Valve
  • Coefficient of Volume 0.9
  • Height (In.) 1-13/16
  • Length (In.) 2-15/16
  • Max. Operating PSI 150
  • Max. Temp. Range (F) 0 to 180
  • Type Body Ported
  • Vacuum Rated to 29 In/Hg
  • Width (In.) 1-15/16
  • Actuator/Return Pilot/Spring
  • Pilot Pressure 50 PSI
  • Uses For Air or Inert Gas
  • Number of Ways 4
  • Number of Positions 2
  • Cycles per Minute Up to 600
  • Pilot Port Size NPT (In.) 1/8 (F)
  • Port Size (In.) 1/8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List