Skip Content
VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO5040-12
  • Mfr. Model # 5040-12
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Coefficient of Volume 0.70
  • Item Manual Air Control Valve
  • CFM 16
  • Actuator/Return Palm Button/Manual
  • Temp. Range -10 Degrees F - 180 Degrees F
  • Overall Height 1-3/4"
  • Connection NPT
  • Overall Length 3-27/32"
  • Overall Width 1-3/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 PSI
  • Air Valve Type 4-Way, 2-Position
  • Series 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list