Skip Content
VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO461-2
  • Mfr. Model # 461-2
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • CFM 7.5
  • Item Manual Air Control Valve
  • Coefficient of Volume 0.195
  • Actuator/Return Palm Button/Spring
  • Temp. Range -25 Degrees F - 200 Degrees F
  • Connection Tube
  • Body Material Composite
  • Overall Height 2-3/4"
  • Overall Length 2-25/32"
  • Overall Width 2-13/32"
  • Pipe Size 5/32"
  • Series 400
  • Max. Pressure 150 PSI
  • Normally Open / Normally Closed Normally Closed
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list