Skip Content
VALVE WHEEL WRENCH,1 X 14-3/4 IN,RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE WHEEL WRENCH,1 X 14-3/4 IN,RE

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38L081
  • Mfr. Model # 38L081
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Red
  • Length 14-3/4"
  • Item Single-End Valve Wheel Wrench
  • Material Cast Aluminum
  • Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list