VALVE TUBELESS TIRE 1-1/4INX5/8IN 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE TUBELESS TIRE 1-1/4INX5/8IN 2

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS415
  • Mfr. Model # S415
  • UNSPSC # 40141604
  • CATALOGUE PAGE # 2832
  • Shipping Weight 1.0 lbs

Product Details

Tubeless tire valve with a snap-in type construction and made of ozone resistant rubber.

Technical Specs

  • Diameter 0.625"
  • Length 1-1/4"
  • Standards Snap in Type Rubber Tubeless Tire Replacement Valve
  • Thread Size 61/200"-32
  • Material Ozone Resistant Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list