Skip Content
VALVE, THERMAL,MAX FLUID TEMP 140 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE, THERMAL,MAX FLUID TEMP 140 F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDA6
  • Mfr. Model # 1MDA6
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Plunger Pumps
  • Application Water and Nonflammable Liquids
  • Includes -
  • Height (In.) 1-3/4
  • Item Valve
  • Max. Fluid Temp. (F) 140
  • Inlet Port (In.) 1/2 M
  • Max. Flow GPM -
  • Outlet Port (In.) -
  • Type Thermal
  • Body Material Aluminum
  • Flow Range (GPM) -
  • Function -
  • Max. Pressure (PSI) 200
  • Pressure Range (PSI) -
  • Wetted Materials Aluminum, Buna-N, Copper, Thermo Wax
  • Characteristics -
  • Bypass Port (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list