Skip Content
VALVE SWING CHECK HEX HEAD 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SWING CHECK HEX HEAD 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR293D
  • Mfr. Model # 293D
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1815
  • Shipping Weight 0.39 lbs

Product Details

Brass swing check valve (hex head). 1/2 in. NPT female pipe. Working pressure water, oil and gas 200 PSI.

Technical Specs

  • Item Swing Check Valve
  • Material of Construction Brass
  • Max. Temp. 180 Degrees F
  • Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list