Skip Content
VALVE SPRING OVERHEAD UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SPRING OVERHEAD UNIVERSAL

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2078D
  • Mfr. Model # 2078D
  • UNSPSC # 27140000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Length (In.) 5.5
  • Application Remove Valve Springs Without Removing Cylinder Head
  • For Use With Air Hold Fittings
  • Item Valve Spring Compressor
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list