Skip Content
VALVE SPRAY 2-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SPRAY 2-5/8IN

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U767
  • Mfr. Model # 1U767
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Type Air-Operated
  • Application For Spraying Lubricant on Bearings, Rollers or Chains
  • For Use With Mfr. No. RVP102
  • Item Multi-Point Spray Valve
  • Max. Pressure (PSI) 20 (Air or Liquid)
  • Material of Construction Aluminum
  • Overall Length 2-3/4"
  • Pattern Flow Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list