Skip Content
VALVE SOLINOID 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLINOID 1 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK60
  • Mfr. Model # 3UK60
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Coefficient of Volume 13.00
  • Max. Operating Pressure Differential Water 150
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Voltage 120VAC
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Height 5-5/8"
  • Overall Length 3-3/4"
  • Overall Width 3-3/8"
  • Center Line Pipe Center Size 4"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list