Skip Content
VALVE SOLINOID 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLINOID 1/2 IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UL15
  • Mfr. Model # 3UL15
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 120VAC
  • Watts 10.1
  • Coil Enclosure NEMA Type 7, 9
  • Max. Operating Pressure Differential Water 150
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Overall Height 3-15/16"
  • NEMA Rating 3, 4, 4X, 7, 9
  • Overall Length 2-3/4"
  • Hz 60
  • Overall Width 2-5/16"
  • Center Line Pipe Center Size 3-3/8"
  • Orifice Dia. 5/8"
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Seal Material - Valves NBR
  • Media - Valves Air, Inert Gas, Water
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list