!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VALVE SOLENOID

VALVE SOLENOID

REDHAT

VALVE SOLENOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE SOLENOID

VALVE SOLENOID

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5LU15
  • Mfr. Model # 5LU15
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 2713
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Min. Operating Pressure Differential 5 PSI
  • Max. Operating Pressure Differential Light Oil 75 PSI
  • Environmental Rating - Valves Indoor, Outdoor
  • Coefficient of Volume 5.00
  • Coil Insulation Class F
  • Orifice Dia. 3/4"
  • IP Rating 66
  • Watts 11.6
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Width 2-5/16"
  • Center Line Pipe Center Size 3"
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 3/4 in
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Water 90 psi
  • Voltage 24 VDC
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Max. Fluid Temp. 150 Degrees F
  • Coil Enclosure NEMA Type 4, 4X
  • Overall Length 2-13/16"
  • Overall Height 3-5/8"
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list