Skip Content
VALVE SOLENOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLENOID

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK51
  • Mfr. Model # 3UK51
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Max. Operating Pressure Differential Air/Inert Gas 200
  • Max. Operating Pressure Differential Light Oil 135 PSI
  • Coefficient of Volume 4.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 150
  • Watts 6.1
  • Voltage 120VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-7/16"
  • Overall Length 2-3/4"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-7/8"
  • Orifice Dia. 5/8"
  • Pipe Size - Valves 1/2"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list