VALVE SOLENOID BRASS 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID BRASS 1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4A695
  • Mfr. Model # 4A695
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1830
  • Shipping Weight 1.0 lbs

Product Details

Solenoid valve, pipe size 1/4 inch, orifice diameter 3/16 inch, coefficient of volume 0.56, air flow 32.0 SCFM, maximum flow 4.3 GPM, OPD range water 0-60 PSI, safe working pressure water 500 PSI, 2 way normally closed, stainless steel, round body.

Technical Specs

  • Coefficient of Volume 3.60
  • Item 2-Way Normally Closed, Brass
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Water 100 PSI
  • Overall Height 4-21/32"
  • Operation Type Pilot Operated
  • Overall Length 4-5/32"
  • Max. Fluid Temp. 250 Degrees F
  • Orifice Dia. 5/8"
  • Safe Working Water Pressure 300 PSI
  • Min. Operating Pressure Differential 5 PSI
  • Valve Configuration Normally Closed
  • Steam Capacity 165 lb./hr.
  • Safe Working Steam Pressure 15 PSIA
  • Body Material - Valves Brass
  • Pipe Size - Valves 1/2"
  • Seal Material - Valves EPM
  • Valve Ways and Positions 2-Way
  • Environmental Rating - Valves Indoor, Outdoor
  • Media - Valves Air, Steam, Water
  • Solenoid Valve Product Group Steam Solenoid Valve Less Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list