Skip Content
VALVE SOLENOID 4WAY 2POS 150PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLENOID 4WAY 2POS 150PSI

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCF6
  • Mfr. Model # 3JCF6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • CFM 18
  • Coefficient of Volume 0.4
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Spring
  • Pressure Range 0 to 150 PSI
  • Voltage 120/60/50
  • Electrical Connections Plug-In
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Body Style Base Mounted
  • Overall Height 1-11/16"
  • Overall Length 4-5/16"
  • Power Consumption 4.0W
  • Overall Width 1-5/16"
  • Standards CE, CSA
  • Pipe Size 1/8"
  • Shifting Technology Spool & Sleeve
  • Vacuum Range 0 to 28" Hg
  • Override Non-Locking Flush
  • Air Valve Type 4-Way, 2-Position
  • Pilot Port Size 1/8" NPT
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List