Skip Content
VALVE SOLENOID 4 WAY BRASS 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLENOID 4 WAY BRASS 1/4IN

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JC52
  • Mfr. Model # 5JC52
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Coefficient of Volume 0.70
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Water 100
  • Voltage 120VAC
  • Coil Insulation Class F
  • Watts 20.1
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • Overall Height 4-7/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 2-9/16"
  • Overall Length 2-15/16"
  • Coil Enclosure Watertight No Junction Box
  • Max. Fluid Temp. 160 Degrees F
  • IP Rating 66
  • Center Line Pipe Center Size 4"
  • Orifice Dia. 3/16"
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 4-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list