Skip Content
VALVE SOLENOID 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID 3/8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4A697
  • Mfr. Model # 4A697
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1830
  • Shipping Weight 1.55 lbs

Product Details

General purpose 180 degrees F solenoid valve, 2-way normally closed, brass, pipe size 3/8 inch, orifice size 5/8 inch, OPD range water 0 -100 PSI, CV 2.80, safe working pressure water 300 PSI, air flow 160.

Technical Specs

  • Item 2-Way Normally Closed, Brass
  • Coefficient of Volume 2.80
  • Flow Range 2.8 - 28 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Water 100 PSI
  • Operation Type Direct Acting
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Overall Height 2-5/16"
  • Overall Length 2-3/4"
  • Orifice Dia. 5/8"
  • Airflow 22.4 - 160 scfm
  • Valve Configuration Normally Closed
  • Max. Fluid Temp. 180 Degrees F
  • Body Material - Valves Brass
  • Safe Working Water Pressure 300 PSI
  • Seal Material - Valves Buna-N
  • Min. Operating Pressure Differential 0 PSI
  • Valve Ways and Positions 2-Way
  • Pipe Size - Valves 3/8"
  • Media - Valves Air, Steam, Water
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list