Skip Content
VALVE SOLENOID 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID 3/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3A437
  • Mfr. Model # 3A437
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1830
  • Shipping Weight 1.0 lbs

Product Details

Solenoid valve, pipe size 3/4 inch, orifice diameter 3/4 inch, air flow 917 (15.6) SCFM, minimum flow 15.6 GPM, maximum flow 110.7 GPM, OPD range water 5-250 PSI, safe working pressure water 300 PSI, 2 way normally closed, brass, forged body.

Technical Specs

  • Coefficient of Volume 7.00
  • Item 2-Way Normally Closed, Brass
  • Flow Range 15.6 to 110.7 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 250 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 250 psi
  • Operation Type Pilot Operated
  • Max. Operating Pressure Differential Water 250 PSI
  • Overall Height 4-3/4"
  • Overall Length 3-1/4"
  • Max. Fluid Temp. 180 Degrees F
  • Airflow 154.0 to 917 scfm
  • Orifice Dia. 3/4"
  • Min. Operating Pressure Differential 5 PSI
  • Valve Configuration Normally Closed
  • Safe Working Water Pressure 300 PSI
  • Pipe Size - Valves 3/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Steam, Water
  • Seal Material - Valves Buna-N
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Valve Ways and Positions 2-Way
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list