Skip Content
VALVE SOLENOID 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID 3/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1A578
  • Mfr. Model # 1A578
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1830
  • Shipping Weight 1.61 lbs

Product Details

General purpose 180 degrees F solenoid valve, 2-way normally closed, brass, pipe size 3/4 inch, orifice size 3/4 inch, OPD range water 5-125 PSI, CV 5.50, safe working pressure water 300 PSI, air flow 280 (121) CFM.

Technical Specs

  • Item Solenoid Valve Less Coil
  • Coefficient of Volume 5.5
  • Overall Length 2-13/16"
  • Overall Height 3-3/4"
  • Orifice Dia. 3/4"
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Min. Operating Pressure Differential 5 PSI
  • For Use With Dayton Solenoid Coils
  • Flow Range 12.3-61.5 gpm
  • Operation Type Pilot Operated
  • Airflow 121-280 scfm
  • Max. Operating Pressure Differential Water 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Pipe Size - Valves 3/4"
  • Body Material - Valves Brass
  • Seal Material - Valves Buna-N
  • Safe Working Water Pressure 300 PSI
  • Valve Ways and Positions 2-Way
  • Media - Valves Air, Steam, Water
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list