Skip Content
VALVE SOLENOID 3/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLENOID 3/4 INCH

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK70
  • Mfr. Model # 3UK70
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Coefficient of Volume 5.00
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 125
  • Voltage 120VAC
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 3-5/8"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 2-13/16"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Orifice Dia. 3/4"
  • Center Line Pipe Center Size 3"
  • Pipe Size - Valves 3/4"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list