Skip Content
VALVE SOLENOID 2WAY 1/2IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SOLENOID 2WAY 1/2IN SS

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK94
  • Mfr. Model # 3UK94
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Coefficient of Volume 2.20
  • Max. Operating Pressure Differential Water 125
  • Watts 6.1
  • Voltage 120VAC
  • Coil Enclosure NEMA Type 7, 9
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 60
  • NEMA Rating 3, 4, 4X, 7, 9
  • Overall Height 4-3/8"
  • Overall Length 2-5/16"
  • Overall Width 1-11/16"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 3-5/8"
  • Pipe Size - Valves 1/2"
  • Orifice Dia. 7/16"
  • Valve Configuration Normally Closed
  • Body Material - Valves Stainless Steel
  • Media - Valves Air, Inert Gas, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list