Skip Content
VALVE SOLENOID 2 WAY N/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID 2 WAY N/C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A582
  • Mfr. Model # 1A582
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Coefficient of Volume 3.60
  • Item Solenoid Valve
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Water 100 PSI
  • Operation Type Direct Acting
  • Overall Height 3-1/2"
  • Overall Length 2-3/4"
  • Max. Fluid Temp. 250 Degrees F
  • Orifice Dia. 5/8"
  • Valve Configuration Normally Closed
  • Steam Capacity 165 lb./hr.
  • Safe Working Water Pressure 300 PSI
  • Min. Operating Pressure Differential 0 PSI
  • Pipe Size - Valves 1/2"
  • Safe Working Steam Pressure 15 PSIA
  • Body Material - Valves Brass
  • Media - Valves Air, Steam, Water
  • Valve Ways and Positions 2-Way
  • Seal Material - Valves EPM
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Steam Solenoid Valve Less Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list