VALVE SOLENOID 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID 1/4IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM212SS024D-G
  • Mfr. Model # M212SS024D-G
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Coefficient of Volume 0.70
  • Item Solenoid Air Control Valve
  • Electrical Connections DIN Connectors
  • Ambient Temp. Range 15 Degrees - 122 Degrees F
  • Body Style Body Ported
  • Overall Height 1-3/8"
  • Overall Length 4-1/2"
  • Pipe Size 1/4"
  • Power Consumption 4.8W
  • Overall Width 1-1/32"
  • Voltage 24VDC
  • Shifting Technology Solenoid/Pilot
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list