Skip Content
VALVE SOLENOID 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE SOLENOID 1/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3A428
  • Mfr. Model # 3A428
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Coefficient of Volume 0.17
  • Item Solenoid Valve
  • For Use With Dayton Solenoid Coils
  • Flow Range 0.22 to 1.9 gpm
  • Max. Operating Pressure Differential Light Oil 75 PSI
  • Max. Operating Pressure Differential Water 75 PSI
  • Operation Type Direct Acting
  • Max. Operating Pressure Differential Air/Inert Gas 75 psi
  • Overall Length 1-1/2"
  • Overall Height 4"
  • Max. Fluid Temp. 180 Degrees F
  • Airflow Up to 12.5 scfm
  • Orifice Dia. 3/32"
  • Min. Operating Pressure Differential 0 PSI
  • Valve Configuration Normally Open
  • Safe Working Water Pressure 500 PSI
  • Body Material - Valves Stainless Steel
  • Pipe Size - Valves 1/4"
  • Media - Valves Air, Steam, Water
  • Seal Material - Valves Buna-N
  • Valve Ways and Positions 2-Way
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Corrosive, Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list