VALVE SOLENOID 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SOLENOID 1/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2A195
  • Mfr. Model # 2A195
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1830
  • Shipping Weight 0.69 lbs

Product Details

Solenoid valve, pipe size 1/4 inch, orifice diameter 1/8 inch, coefficient of volume 0.34, air flow 28.0 SCFM, maximum flow 4.2 GPM, OPD range water 0-150 PSI, safe working pressure water 500 PSI, 2 way normally closed, stainless steel, round body.

Technical Specs

  • Coefficient of Volume 0.34
  • Item 2-Way Normally Closed, Stainless Steel
  • Flow Range 3.4 to 4.2 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 150 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Water 150 PSI
  • Operation Type Direct Acting
  • Overall Height 2-7/8"
  • Overall Length 1-1/2"
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1/8"
  • Airflow Up to 28 scfm
  • Min. Operating Pressure Differential 0 PSI
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Body Material - Valves Stainless Steel
  • Safe Working Water Pressure 500 PSI
  • Seal Material - Valves Buna-N
  • Media - Valves Air, Steam, Water
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Corrosive, Indoor, Outdoor
  • Valve Ways and Positions 2-Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list