Skip Content
Discontinued with Replacement
VALVE SOLENOID 1/4IN 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE SOLENOID 1/4IN 120V/60HZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOAWT8551A1MMS
  • Mfr. Model # AWT8551A1MMS
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
VALVE SOLENOID 1/4IN 120V/60HZ

Price: NA

Product Details

Limit Switch/Solenoid

Technical Specs

  • Item Solenoid, 1/4" 120 VAC/60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list