close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
VALVE SOLENOID 1/4IN 120V/60HZ
- Item # FLOAWT8551A001MMS
- Mfr. Model # AWT8551A001MMS
- UNSPSC # 40141600
- CATALOGUE PAGE # 1826
- Shipping Weight 2.5 lbs
Technical Specs
There are no technical specs available for this product.
Compliance and Restrictions
-
None