VALVE SHUT OFF COCK PIPE FEM 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE SHUT OFF COCK PIPE FEM 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR2120C
  • Mfr. Model # 2120C
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.26 lbs

Product Details

Brass shut off cock, 3/8 in. fitting pipe threads x 3/8 in. male pipe threads, female to male.

Technical Specs

  • Item Shut-Off Valves
  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Max. Pressure 30 PSI
  • Pipe Size - Pipe Fitting 3/8"
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list