Skip Content
VALVE SELECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE SELECTOR

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6W567
  • Mfr. Model # 6W567
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Application For Operating Two Motors that only Run in One Direction
  • Item Hydraulic Selector Valve
  • NPT Port (In.) 1/2
  • Overall Height (In.) 2-1/4
  • Overall Length (In.) 5-1/8
  • Overall Width (In.) 3-1/4
  • Body Material Cast Iron
  • Capacity (GPM) 20
  • Position 2
  • Max. Pressure (PSI) 2500
  • Way 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list