Skip Content
VALVE,SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,SAFETY

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TK20
  • Mfr. Model # 4TK20
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • (F)NPT Outlet (In.) 1
  • (M)NPT Inlet (In.) 3/4
  • Item Air Safety Valve
  • Application Used Where Piped or Directed Discharge is Required
  • Preset Setting (PSI) 150
  • Max. Temp. (F) 250
  • Rated CFM @ Set Pressure 586
  • Seal Silicon Rubber, Lead
  • Body Material Brass/Stainless Steel
  • Valve Type Screwed Outlet
  • O-Ring Captured Silicone
  • Standards ASME, National Board Certified
  • Spring Stainless Steel
  • Seat Brass/Silicon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list