Skip Content
VALVE,SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,SAFETY

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TK15
  • Mfr. Model # 4TK15
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • (F)NPT Outlet (In.) 1
  • (M)NPT Inlet (In.) 1/2
  • Application Used Where Piped or Directed Discharge is Required
  • Item Air Safety Valve
  • Rated CFM @ Set Pressure 496
  • Max. Temp. (F) 250
  • Preset Setting (PSI) 125
  • Body Material Brass/Stainless Steel
  • Seal Silicon Rubber, Lead
  • Spring Stainless Steel
  • Standards ASME, National Board Certified
  • Valve Type Screwed Outlet
  • O-Ring Captured Silicone
  • Seat Brass/Silicon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list