Skip Content
VALVE,RELIEF,T/P,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,RELIEF,T/P,1 IN

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P947
  • Mfr. Model # 4P947
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item T And P Valve
  • Standards ASME Rated, CGA Listed, Meet FHA Specifications, Military Spec, MIL-V-13612C, MIL-V-136-12D, Type 1 and ANSI Z21.22 Standard
  • Spring Material Stainless Steel
  • Auto Re-Seating Yes
  • Thermostat Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list