Skip Content
VALVE RELIEF PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE RELIEF PRESSURE

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TK21
  • Mfr. Model # 4TK21
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • (F)NPT Outlet (In.) 3/4
  • Application Used Where Piped or Directed Discharge is Required
  • (M)NPT Inlet (In.) 3/4
  • Item Air Safety Valve
  • Rated CFM @ Set Pressure 496
  • Max. Temp. (F) 250
  • Preset Setting (PSI) 125
  • Body Material Brass/Stainless Steel
  • Seal Silicon Rubber, Lead
  • Valve Type Screwed Outlet
  • O-Ring Captured Silicone
  • Standards ASME, National Board Certified
  • Spring Stainless Steel
  • Seat Brass/Silicon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list