Skip Content
VALVE RELIEF ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE RELIEF ADJUSTABLE

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X843
  • Mfr. Model # 6X843
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Height (In.) 1.50
  • Item Relief Valve
  • Length (In.) 4.57
  • Max. Flow GPM 16
  • Max. Flow 16 GPM
  • Type Adjustable
  • Width (In.) 1.50
  • Body Steel Bar Stock
  • Port Size 1/2" NPT
  • Pressure Range (PSI) 1000 to 2500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list