VALVE RELIEF 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE RELIEF 3/4IN

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2P074
  • Mfr. Model # 2P074
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Boiler Pressure Relief Valve
  • Standards MILV-136-RD, Type III, Rating ASME. NB and HV
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 650,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Inlet Type FNPT
  • Body Material Bronze
  • Overall Height 5-1/8"
  • Overall Length 2-1/2"
  • Seat Material Metal
  • Pressure Range 30 to 150 PSI
  • Spring Material Stainless Steel
  • Inlet Size 3/4"
  • Outlet Type FNPT
  • Outlet Size 3/4"
  • Disc Material Nonmetallic
  • Factory Set Pressure 30 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list