Skip Content
VALVE,RELIEF,100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,RELIEF,100 PSI

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UV69
  • Mfr. Model # 4UV69
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Boiler Pressure Relief Valve
  • Standards MILV-136-RD, Type III, Rating ASME. NB and HV
  • Application For Pressure Protection of Hot Water Heating Boilers
  • Temp. Range 0 Degrees F - 250 Degrees F
  • BtuH 2,635,000
  • Body Material Bronze
  • Overall Height 5-3/4"
  • Inlet Type FNPT
  • Pressure Range 30 - 150 PSI
  • Overall Length 3"
  • Seat Material Metal
  • Outlet Type FNPT
  • Disc Material Nonmetallic
  • Inlet Size 1"
  • Outlet Size 1"
  • Spring Material Stainless Steel
  • Factory Set Pressure 100 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list