Skip Content
VALVE PRESSURE RELIEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE PRESSURE RELIEF

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLY4
  • Mfr. Model # 5DLY4
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Temperature Pressure Relief Valve
  • Standards Listed by CSA to the Requirements of ANSI Z21.22, and by the National Board to the Requirements of ASME Section IV
  • Spring Material Steel
  • Auto Re-Seating -
  • Factory Set Pressure 150 PSI
  • Thermostat Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list